Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1030T-SH1
- Zoro # G616388803
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Weight
1.86 lb
Bore Type
Round with Keyway
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1030T-SH1
- Zoro #
- G616388803
- UPC #
- 697950285467
- Country of Origin
- United States
- System of Measurement
- Inch
- Weight
- 1.86 lb
- Item
- BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
- Bore Type
- Round with Keyway
- For Misalignment Type
- Angular, Parallel
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Application
- Turbine or Engine-Driven Motors
- Included Screws
- (2) Set Screws
- Resistance Properties
- Chemical Resistant
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Speed
- 3,600 RPM
- Number of Locking Screws
- 2
- Maximum Torque
- 1,320 in-lb
- Bushing Bore Range
- 1/2 to 1 1/8 in
- Set Screw Location
- Keyway
- Hub Material Finish
- Plain
Dimensions
- Outside Diameter
- 3.69 in
- Bore Diameter
- 1 in
- Keyway Depth
- 1/8 in
- Screw Thread Size
- #6-32
- Hub Body Length
- 1.62 in
- Keyway Width
- 1/4 in
- Length through Bore
- 1 5/8 in
- Coupling Size
- 1030T
- Collar Outside Diameter
- 3.69 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 3.69 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.