Shop CLIMAX METAL PRODUCTS

H1C-093 One-Piece Clamping Collar Recessed Screw

  • Mfr # H1C-093
  • Zoro # G2668079

product price: 
$
8.69
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Screw Size
1/4"-28
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1C-093
Zoro #
G2668079
UPC #
044861150214
Country of Origin
United States

Dimensions

Screw Size
1/4"-28
Width Tolerance
+0.005/-0.005 in
Screw Thread Size
1/4"-28
Bore Diameter
15/16 in
For Shaft Diameter
15/16 in
Collar Outside Diameter
1-7/8 in
Screw Length
5/8 in
Collar Width
1/2 in
Clearance Diameter
1.88 in

Details

Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Steel
Item
Shaft Collar
System of Measurement
Inch
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
175 in-lb
Collar Material Finish
Black Oxide
Screw Material Grade
4140
Bore Type
Round
Collar Material Grade
1215
Collar Material
Steel
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
300 Degrees F
Included Screws
(1) Hex Socket Cap Screw
Shaft Locking Type
Clamp-On
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.88 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.