Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1080T-SH3
- Zoro # G016388359
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Weight
13.43 lb
System of Measurement
Inch
Bushing Bore Range
3/4 to 2 1/2 in
Number of Locking Screws
2
Bore Type
Round with Keyway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1080T-SH3
- Zoro #
- G016388359
- UPC #
- 697950284507
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
- Weight
- 13.43 lb
- System of Measurement
- Inch
- Bushing Bore Range
- 3/4 to 2 1/2 in
- Number of Locking Screws
- 2
- Bore Type
- Round with Keyway
- Included Screws
- (2) Set Screws
- Minimum Operating Temperature
- 0 Degrees F
- For Misalignment Type
- Angular, Parallel
- Resistance Properties
- Chemical Resistant
- Maximum Speed
- 3,600 RPM
- Maximum Torque
- 18,150 in-lb
- Application
- Turbine or Engine-Driven Motors
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Set Screw Location
- Keyway
- Hub Material Finish
- Plain
Dimensions
- Coupling Size
- 1080T
- Keyway Width
- 3/4 in
- Screw Thread Size
- 1/4"-20
- Keyway Depth
- 3/8 in
- Length through Bore
- 3 1/2 in
- Bore Diameter
- 3 in
- Hub Body Length
- 2.62 in
- Outside Diameter
- 7 in
- Collar Outside Diameter
- 7 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 7 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.