Zoro Homepage

H2C-268-S Two-Piece Clamping Collar Recessed Screw

  • Mfr # H2C-268-S

  • Zoro # G0244091


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
4 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2C-268-S
Zoro #
G0244091
UPC #
044861044995
Country of Origin
United States

Dimensions

Bore Dia.
2 11/16 in
Outside Dia.
4 1/4 in
Dimension Type
Inch
Width
3/4 in
Screw Size
3/8"-24 x 1"
Clearance Dia.
4.25 in
Width Tolerance
+0.005/-0.005 in
Screw Length
1 in
Screw Thread Size
3/8"-24
Bore Diameter
2 11/16 in
Collar Outside Diameter
4 1/4 in
Clearance Diameter
4.25 in
For Shaft Diameter
2 11/16 in
Collar Width
3/4 in

Details

Material
Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
Stainless Steel
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
350 in-lb
Collar Construction
2-Piece
Collar Material Grade
303
Collar Material
Stainless Steel
Bore Type
Round
Collar Material Finish
Bright
Screw Material Grade
304
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Maximum Operating Temperature
300 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.25 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.