H1C-243 One-Piece Clamping Collar Recessed Screw

  • Mfr # H1C-243
  • Zoro # G0244609
product price: 
$
47.79
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Screw Size
3/8"-24
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1C-243
Zoro #
G0244609
UPC #
044861152041
Country of Origin
United States

Dimensions

Screw Size
3/8"-24
Width Tolerance
+0.005/-0.005 in
Clearance Diameter
4 in
For Shaft Diameter
2 7/16 in
Bore Diameter
2 7/16 in
Collar Width
3/4 in
Collar Outside Diameter
4 in
Screw Thread Size
5/16"-24
Screw Length
1 in

Details

Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Steel
Item
Shaft Collar
System of Measurement
Inch
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
600 in-lb
Bore Tolerance
+0.003/-0.000 in
Collar Material
Steel
Shaft Locking Type
Clamp-On
Maximum Operating Temperature
300 Degrees F
Included Screws
(1) Hex Socket Cap Screw
Screw Material Grade
4140
Collar Material Finish
Black Oxide
Collar Material Grade
1215
Minimum Operating Temperature
0 Degrees F
Bore Type
Round
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & reviews