Shaft Collars
- Mfr # 2SMC-200
- Zoro # G924788340
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Distance Across Flats
2-13/16 in
Screw Length
1 in
Screw Size
5/16"-24
Collar Outside Diameter
3 in
Screw Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2SMC-200
- Zoro #
- G924788340
- UPC #
- 044861066782
- Country of Origin
- United States
Dimensions
- Screw Length
- 1 in
- Screw Size
- 5/16"-24
- Collar Outside Diameter
- 3 in
- Bore Diameter
- 2 in
- Collar Width
- 11/16 in
Details
- Item
- Shaft Collars
- Distance Across Flats
- 2-13/16 in
- Screw Material
- Steel
- Collar Material Finish
- Black Oxide
- Collar Material
- Steel
- Collar Construction
- Shaft Mounted
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.