H1C-250-S One-Piece Clamping Collar Recessed Screw
Mfr # H1C-250-S
Zoro # G0244575
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
4 in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1C-250-S
Zoro #
G0244575
UPC #
044861044179
Country of Origin
United States
Dimensions
Bore Dia.
2 1/2 in
Outside Dia.
4 in
Dimension Type
Inch
Width
3/4 in
Screw Size
3/8"-24 x 1"
Clearance Dia.
4 in
Width Tolerance
+0.005/-0.005 in
Clearance Diameter
4 in
Collar Width
3/4 in
Screw Length
1 in
For Shaft Diameter
2 1/2 in
Collar Outside Diameter
4 in
Screw Thread Size
3/8"-24
Bore Diameter
2 1/2 in
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.