H2C-031-S Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-031-S
Zoro # G1948031
product price: $13.99
/eaKey Features
Material
Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
13/16 in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H2C-031-S
Zoro #
G1948031
UPC #
044861278680
Country of Origin
United States
Dimensions
Bore Dia.
5/16 in
Outside Dia.
13/16 in
Dimension Type
Inch
Width
1/4 in
Screw Size
4-40 x 3/8 in
Clearance Dia.
0.6875 in
Width Tolerance
+0.005/-0.005 in
Clearance Diameter
0.69 in
For Shaft Diameter
5/16 in
Collar Outside Diameter
13/16 in
Bore Diameter
5/16 in
Screw Length
3/8 in
Collar Width
1/4 in
Screw Thread Size
#4-40
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 13/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.69 in, Collar Width 1/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.