H2C-043-S Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-043-S
Zoro # G0412021
product price: $16.99
/eaKey Features
Material
Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
1 1/16 in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H2C-043-S
Zoro #
G0412021
UPC #
044861152218
Country of Origin
United States
Dimensions
Bore Dia.
7/16 in
Outside Dia.
1 1/16 in
Dimension Type
Inch
Width
5/16 in
Screw Size
6-32 x 3/8 in
Clearance Dia.
1.0625 in
Width Tolerance
+0.005/-0.005 in
Screw Length
3/8 in
Collar Width
5/16 in
Collar Outside Diameter
1 1/16 in
Clearance Diameter
1.06 in
Bore Diameter
7/16 in
Screw Thread Size
#6-32
For Shaft Diameter
7/16 in
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.06 in, Collar Width 5/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.