H1C-062 One-Piece Clamping Collar Recessed Screw

  • Mfr # H1C-062
  • Zoro # G2668106
product price: 
$
5.39
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Screw Size
10-32
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1C-062
Zoro #
G2668106
UPC #
044861152577
Country of Origin
United States

Dimensions

Screw Size
10-32
Width Tolerance
+0.005/-0.005 in
Screw Length
1/2 in
Collar Width
13/32 in
Clearance Diameter
1.5 in
For Shaft Diameter
5/8 in
Screw Thread Size
#10-32
Bore Diameter
5/8 in
Collar Outside Diameter
1-1/2 in

Details

Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Steel
System of Measurement
Inch
Item
Shaft Collar
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
75 in-lb
Bore Tolerance
+0.003/-0.000 in
Collar Material Grade
1215
Screw Material Grade
4140
Shaft Locking Type
Clamp-On
Maximum Operating Temperature
300 Degrees F
Collar Material
Steel
Collar Material Finish
Black Oxide
Bore Type
Round
Included Screws
(1) Hex Socket Cap Screw
Collar Construction
1-Piece
Minimum Operating Temperature
0 Degrees F

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 13/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & reviews