Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # M2C-16
- Zoro # G724788830
product price:Â
$
9.79
/ea
Sold in multiples of 2 for
$19.58
Key Features
Collar Material Finish
Black Oxide
Bore Diameter
16 mm
Collar Material
Steel
Collar Outside Diameter
1 3/8 in
Screw Size
M5 x 16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2C-16
- Zoro #
- G724788830
- UPC #
- 044861620168
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material Finish
- Black Oxide
- Collar Material
- Steel
- Collar Construction
- 2-Piece
- Screw Material
- Steel
- Thread Direction
- No Thread
- Bore Type
- Round
- System of Measurement
- Metric
- Bore Tolerance
- +0.08/-0.00 mm
- Shaft Locking Type
- Clamp-On
Dimensions
- Bore Diameter
- 16 mm
- Collar Outside Diameter
- 1 3/8 in
- Screw Size
- M5 x 16
- Collar Width
- 13 mm
- For Shaft Diameter
- 16 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.