Shaft Collars
- Mfr # 2C-037-KW
- Zoro # G724794091
product price:Â
$
18.69
/ea
Key Features
Screw Size
6-32
Screw Material
Steel
Collar Construction
2-Piece
Keyway Depth
3/64 in
Screw Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2C-037-KW
- Zoro #
- G724794091
- UPC #
- 044861005231
- Country of Origin
- United States
- Item
- Shaft Collars
- Screw Material
- Steel
- Collar Construction
- 2-Piece
- Collar Material Finish
- Black Oxide
- Collar Material
- Steel
- Bore Type
- Round, Keyed
- System of Measurement
- Inch
- Bore Tolerance
- +0.003/-0.000 in
- Shaft Locking Type
- Clamp-On
- Thread Direction
- No Thread
Dimensions
- Screw Size
- 6-32
- Keyway Depth
- 3/64 in
- Screw Length
- 3/8 in
- Bore Diameter
- 3/8 in
- Keyway Width
- 3/32 in
- Collar Width
- 3/8 in
- Collar Outside Diameter
- 7/8 in
- For Shaft Diameter
- 3/8 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.