Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # 2C-068-A
- Zoro # G624790131
product price:Â
$
14.55
/ea
Key Features
Screw Material
Steel
Screw Length
1/2 in
Screw Size
10-32
Collar Material
Aluminum
Collar Construction
Two-Piece Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2C-068-A
- Zoro #
- G624790131
- UPC #
- 044861125038
- Country of Origin
- United States
- Item
- Shaft Collars
- Screw Material
- Steel
- Collar Material
- Aluminum
- Collar Construction
- Two-Piece Clamp
- Collar Material Finish
- Plain
Dimensions
- Screw Length
- 1/2 in
- Screw Size
- 10-32
- Collar Outside Diameter
- 1-1/2 in
- Collar Width
- 1/2 in
- Bore Diameter
- 11/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.