Shaft Collars
- Mfr # 2C-118-Z
- Zoro # G524786159
product price:Â
$
11.65
/ea
Key Features
Collar Width
1/2 in
Collar Material
Steel
Screw Length
3/4 in
Collar Material Finish
Zinc Plated
Screw Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2C-118-Z
- Zoro #
- G524786159
- UPC #
- 044861050354
- Country of Origin
- United States
Dimensions
- Collar Width
- 1/2 in
- Screw Length
- 3/4 in
- Screw Size
- 1/4"-28
- Collar Outside Diameter
- 2-1/16 in
- Bore Diameter
- 1-3/16 in
Details
- Item
- Shaft Collars
- Collar Material
- Steel
- Collar Material Finish
- Zinc Plated
- Screw Material
- Stainless Steel
- Collar Construction
- Two-Piece Clamp
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.