Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # 2C-206-A
- Zoro # G524784797
product price:Â
$
40.69
/ea
Key Features
Collar Material Finish
Plain
Screw Size
5/16"-24
Collar Outside Diameter
3 1/4 in
Screw Material
Steel
Collar Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2C-206-A
- Zoro #
- G524784797
- UPC #
- 044861125403
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material Finish
- Plain
- Screw Material
- Steel
- Collar Material
- Aluminum
- Collar Construction
- 2-Piece
- System of Measurement
- Inch
- Bore Type
- Round
- Bore Tolerance
- +0.003/-0.000 in
- Thread Direction
- No Thread
- Shaft Locking Type
- Clamp-On
Dimensions
- Screw Size
- 5/16"-24
- Collar Outside Diameter
- 3 1/4 in
- Bore Diameter
- 2-1/16 in
- Screw Length
- 1 in
- Collar Width
- 3/4 in
- For Shaft Diameter
- 2 1/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.