Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # 2C-237-Z
- Zoro # G524787255
product price:Â
$
40.25
/ea
Key Features
Collar Width
3/4 in
Collar Material
Steel
Screw Length
1 in
Collar Construction
2-Piece
Screw Size
5/16"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2C-237-Z
- Zoro #
- G524787255
- UPC #
- 044861050507
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material
- Steel
- Collar Construction
- 2-Piece
- Screw Material
- Stainless Steel
- Collar Material Finish
- Zinc Plated
- Bore Type
- Round
- Shaft Locking Type
- Clamp-On
- System of Measurement
- Inch
- Bore Tolerance
- +0.003/-0.000 in
- Thread Direction
- No Thread
Dimensions
- Collar Width
- 3/4 in
- Screw Length
- 1 in
- Screw Size
- 5/16"-24
- Bore Diameter
- 2-3/8 in
- Collar Outside Diameter
- 3 1/2 in
- For Shaft Diameter
- 2 3/8 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.