Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # 2C-262-Z
- Zoro # G324788667
product price:Â
$
44.99
/ea
Key Features
Screw Length
1 in
Collar Outside Diameter
3 7/8 in
Collar Material Finish
Zinc Plated
Collar Width
7/8 in
Bore Diameter
2-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2C-262-Z
- Zoro #
- G324788667
- UPC #
- 044861050538
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material Finish
- Zinc Plated
- Collar Construction
- 2-Piece
- Collar Material
- Steel
- Screw Material
- Stainless Steel
- Shaft Locking Type
- Clamp-On
- Bore Tolerance
- +0.003/-0.000 in
- Bore Type
- Round
- System of Measurement
- Inch
- Thread Direction
- No Thread
Dimensions
- Screw Length
- 1 in
- Collar Outside Diameter
- 3 7/8 in
- Collar Width
- 7/8 in
- Bore Diameter
- 2-5/8 in
- Screw Size
- 3/8"-24
- For Shaft Diameter
- 2 5/8 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.