Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # 2SMC-100-A
- Zoro # G224791866
product price:Â
$
51.35
/ea
Key Features
Bore Diameter
1 in
Screw Material
Steel
Screw Length
5/8 in
Screw Size
1/4"-28
Distance Across Flats
1-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2SMC-100-A
- Zoro #
- G224791866
- UPC #
- 044861066584
- Country of Origin
- United States
- Item
- Shaft Collars
- Screw Material
- Steel
- Distance Across Flats
- 1-9/16 in
- Collar Material Finish
- Plain
- Collar Construction
- 2-Piece
- Collar Material
- Aluminum
- Thread Direction
- No Thread
- Bore Tolerance
- +0.003/-0.000 in
- System of Measurement
- Inch
- Shaft Locking Type
- Clamp-On
- Bore Type
- Round
Dimensions
- Bore Diameter
- 1 in
- Screw Length
- 5/8 in
- Screw Size
- 1/4"-28
- Collar Width
- 1/2 in
- Collar Outside Diameter
- 1 3/4 in
- For Shaft Diameter
- 1 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.