Shaft Collars
- Mfr # 2SMC-112
- Zoro # G324788223
product price:Â
$
71.29
/ea
Key Features
Collar Outside Diameter
1-7/8 in
Distance Across Flats
1-11/16 in
Collar Material
Steel
Bore Diameter
1-1/8 in
Collar Construction
Shaft Mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2SMC-112
- Zoro #
- G324788223
- UPC #
- 044861066607
- Country of Origin
- United States
Dimensions
- Collar Outside Diameter
- 1-7/8 in
- Bore Diameter
- 1-1/8 in
- Screw Length
- 3/4 in
- Screw Size
- 1/4"-28
- Collar Width
- 1/2 in
Details
- Item
- Shaft Collars
- Distance Across Flats
- 1-11/16 in
- Collar Material
- Steel
- Collar Construction
- Shaft Mounted
- Screw Material
- Steel
- Collar Material Finish
- Black Oxide
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.