Shaft Collars
- Mfr # C-018-DT
- Zoro # G824790870
product price:Â
$
1.59
/ea
Sold in multiples of 7 for
$11.13
Key Features
Screw Size
8-32
Collar Width
1/4 in
Bore Diameter
3/16 in
Collar Construction
1-Piece
Collar Material Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-018-DT
- Zoro #
- G824790870
- UPC #
- 044861045596
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Construction
- 1-Piece
- Collar Material Finish
- Plain
- Collar Material
- Steel
- Screw Material
- Steel
- Thread Direction
- No Thread
- Shaft Locking Type
- Set Screw Locking
- System of Measurement
- Inch
- Bore Type
- Round
- Bore Tolerance
- +0.0005/+0.0025 in
Dimensions
- Screw Size
- 8-32
- Collar Width
- 1/4 in
- Bore Diameter
- 3/16 in
- Collar Outside Diameter
- 7/16 in
- Screw Length
- 1/8 in
- For Shaft Diameter
- 3/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.