Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # C-056-DT
- Zoro # G724788724
product price:Â
$
2.39
/ea
Sold in multiples of 5 for
$11.95
Key Features
Bore Type
Round
Bore Tolerance
+0.0005/+0.0030 in
Collar Material
Steel
For Shaft Diameter
9/16 in
Collar Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-056-DT
- Zoro #
- G724788724
- UPC #
- 044861001707
- Country of Origin
- United States
- Item
- Shaft Collars
- Bore Type
- Round
- Bore Tolerance
- +0.0005/+0.0030 in
- Collar Material
- Steel
- Shaft Locking Type
- Set Screw Locking
- Collar Construction
- 1-Piece
- System of Measurement
- Inch
- Thread Direction
- No Thread
Dimensions
- For Shaft Diameter
- 9/16 in
- Collar Width
- 7/16 in
- Collar Outside Diameter
- 1 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.