Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # C-093-DT
- Zoro # G124792130
product price:Â
$
4.19
/ea
Sold in multiples of 3 for
$12.57
Key Features
Collar Outside Diameter
1 1/2 in
Bore Tolerance
+0.0005/+0.0030 in
System of Measurement
Inch
Collar Construction
1-Piece
For Shaft Diameter
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-093-DT
- Zoro #
- G124792130
- UPC #
- 044861002407
- Country of Origin
- United States
- Item
- Shaft Collars
- Bore Tolerance
- +0.0005/+0.0030 in
- System of Measurement
- Inch
- Collar Construction
- 1-Piece
- Shaft Locking Type
- Set Screw Locking
- Bore Type
- Round
- Thread Direction
- No Thread
- Collar Material
- Steel
Dimensions
- Collar Outside Diameter
- 1 1/2 in
- For Shaft Diameter
- 15/16 in
- Collar Width
- 9/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.