Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # C-125-KW
- Zoro # G224787197
product price:Â
$
11.99
/ea
Key Features
Collar Construction
1-Piece
Keyway Depth
1/8 in
Collar Width
11/16 in
Collar Material Finish
Black Oxide
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-125-KW
- Zoro #
- G224787197
- UPC #
- 044861005576
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Construction
- 1-Piece
- Collar Material Finish
- Black Oxide
- Collar Material
- Steel
- Screw Material
- Steel
- Bore Tolerance
- +0.0005/+0.0030 in
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw Locking
- Thread Direction
- No Thread
- Bore Type
- Round, Keyed
Dimensions
- Keyway Depth
- 1/8 in
- Collar Width
- 11/16 in
- Bore Diameter
- 1-1/4 in
- Screw Size
- 3/8"-16
- Screw Length
- 1/4 in
- Keyway Width
- 1/4 in
- Collar Outside Diameter
- 2 in
- For Shaft Diameter
- 1 1/4 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.