Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # C-125-S-KW
- Zoro # G824793628
product price:Â
$
51.55
/ea
Key Features
Collar Width
11/16 in
Bore Diameter
1-1/4 in
Screw Length
1/4 in
Collar Material
Stainless Steel
Screw Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-125-S-KW
- Zoro #
- G824793628
- UPC #
- 044861005583
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material
- Stainless Steel
- Collar Construction
- Set Screw
- Collar Material Finish
- Plain
- Screw Material
- Stainless Steel
Dimensions
- Collar Width
- 11/16 in
- Bore Diameter
- 1-1/4 in
- Screw Length
- 1/4 in
- Screw Size
- 3/8"-16
- Keyway Width
- 1/4 in
- Collar Outside Diameter
- 2 in
- Keyway Depth
- 1/8 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.