Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # C-137-DT
- Zoro # G224795208
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
System of Measurement
Inch
Bore Tolerance
+0.0005/+0.0030 in
Collar Outside Diameter
2 1/8 in
For Shaft Diameter
1 3/8 in
Collar Construction
1-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-137-DT
- Zoro #
- G224795208
- UPC #
- 044861003107
- Country of Origin
- United States
- Item
- Shaft Collars
- System of Measurement
- Inch
- Bore Tolerance
- +0.0005/+0.0030 in
- Collar Construction
- 1-Piece
- Bore Type
- Round
- Thread Direction
- No Thread
- Collar Material
- Steel
- Shaft Locking Type
- Set Screw Locking
Dimensions
- Collar Outside Diameter
- 2 1/8 in
- For Shaft Diameter
- 1 3/8 in
- Collar Width
- 3/4 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.