Shaft Collars
- Mfr # C-181
- Zoro # G324788698
product price:Â
$
20.55
/ea
Key Features
Screw Length
1/2 in
Screw Size
1/2"-13
Collar Material
Steel
Collar Material Finish
Zinc Plated
Bore Diameter
1-13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-181
- Zoro #
- G324788698
- UPC #
- 044861028209
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material
- Steel
- Collar Material Finish
- Zinc Plated
- Screw Material
- Steel
- Collar Construction
- 1-Piece
- Bore Type
- Round
- Thread Direction
- No Thread
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw Locking
- Bore Tolerance
- +0.0005/+0.0030 in
Dimensions
- Screw Length
- 1/2 in
- Screw Size
- 1/2"-13
- Bore Diameter
- 1-13/16 in
- Collar Outside Diameter
- 2 3/4 in
- Collar Width
- 7/8 in
- For Shaft Diameter
- 1 13/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.