Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # C-350
- Zoro # G524789891
product price:Â
$
91.55
/ea
Key Features
Collar Outside Diameter
4 3/4 in
Collar Material
Steel
Bore Diameter
3-1/2 in
Collar Material Finish
Zinc Plated
Screw Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-350
- Zoro #
- G524789891
- UPC #
- 044861038277
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material
- Steel
- Collar Material Finish
- Zinc Plated
- Screw Material
- Steel
- Collar Construction
- 1-Piece
- Bore Type
- Round
- Bore Tolerance
- +0.001/+0.004 in
- Shaft Locking Type
- Set Screw Locking
- Thread Direction
- No Thread
- System of Measurement
- Inch
Dimensions
- Collar Outside Diameter
- 4 3/4 in
- Bore Diameter
- 3-1/2 in
- Screw Length
- 1/2 in
- Collar Width
- 1 1/8 in
- Screw Size
- 1/2"-13
- For Shaft Diameter
- 3 1/2 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.