Shaft Collars
- Mfr # C-400
- Zoro # G724786355
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Screw Size
1/2"-13
Screw Length
1/2 in
Collar Material Finish
Zinc Plated
Collar Construction
Set Screw
Collar Width
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-400
- Zoro #
- G724786355
- UPC #
- 044861038192
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material Finish
- Zinc Plated
- Collar Construction
- Set Screw
- Collar Material
- Steel
- Screw Material
- Steel
Dimensions
- Screw Size
- 1/2"-13
- Screw Length
- 1/2 in
- Collar Width
- 1-1/8 in
- Bore Diameter
- 4 in
- Collar Outside Diameter
- 5 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.