Shaft Collars
- Mfr # C-568
- Zoro # G624788541
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Collar Material Finish
Zinc Plated
Screw Length
1/2 in
Collar Construction
Set Screw
Collar Width
1-1/4 in
Bore Diameter
5-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-568
- Zoro #
- G624788541
- UPC #
- 044861000809
- Country of Origin
- United States
Dimensions
- Screw Length
- 1/2 in
- Collar Width
- 1-1/4 in
- Bore Diameter
- 5-11/16 in
- Screw Size
- 1/2"-13
- Collar Outside Diameter
- 7 in
Details
- Item
- Shaft Collars
- Collar Material Finish
- Zinc Plated
- Collar Construction
- Set Screw
- Screw Material
- Steel
- Collar Material
- Steel
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.