Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CR1C-043-S
- Zoro # G024787953
product price:Â
$
28.89
/ea
Key Features
Collar Construction
1-Piece
Collar Outside Diameter
0.9375 in
Bore Tolerance
+0.003/-0.000 in
Bore Type
Round
For Shaft Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR1C-043-S
- Zoro #
- G024787953
- UPC #
- 044861080955
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Construction
- 1-Piece
- Bore Tolerance
- +0.003/-0.000 in
- Bore Type
- Round
- Collar Material
- 316 Stainless Steel
- Shaft Locking Type
- Clamp-On
- Thread Direction
- No Thread
- System of Measurement
- Inch
Dimensions
- Collar Outside Diameter
- 0.9375 in
- For Shaft Diameter
- 7/16 in
- Collar Width
- 0.375 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.