Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CR1C-193-S
- Zoro # G324795115
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Screw Material
Stainless Steel
Collar Outside Diameter
3 in
Collar Material Finish
Plain
Screw Material Grade
316
Collar Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR1C-193-S
- Zoro #
- G324795115
- UPC #
- 044861083024
- Country of Origin
- United States
- Item
- Shaft Collars
- Screw Material
- Stainless Steel
- Collar Material Finish
- Plain
- Screw Material Grade
- 316
- Collar Material Grade
- 316
- Collar Construction
- 1-Piece
- Collar Material
- Stainless Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Clamp-On
- Bore Type
- Round
- Thread Direction
- No Thread
- Bore Tolerance
- +0.003/-0.000 in
Dimensions
- Collar Outside Diameter
- 3 in
- Collar Width
- 11/16 in
- Bore Diameter
- 1-15/16 in
- For Shaft Diameter
- 1 15/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.