Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CR1C-231-S
- Zoro # G824790443
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Collar Width
0.75 in
Bore Tolerance
+0.003/-0.000 in
Collar Outside Diameter
3.5 in
Collar Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR1C-231-S
- Zoro #
- G824790443
- UPC #
- 044861082881
- Country of Origin
- United States
- Item
- Shaft Collars
- System of Measurement
- Inch
- Bore Tolerance
- +0.003/-0.000 in
- Collar Material
- 316 Stainless Steel
- Collar Construction
- 1-Piece
- Thread Direction
- No Thread
- Bore Type
- Round
- Shaft Locking Type
- Clamp-On
Dimensions
- Collar Width
- 0.75 in
- Collar Outside Diameter
- 3.5 in
- For Shaft Diameter
- 2 5/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.