Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CR1C-250-S
- Zoro # G924792378
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Collar Material Grade
316
Collar Width
7/8 in
Collar Construction
One-Piece Clamp
Screw Material
Stainless Steel
Screw Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR1C-250-S
- Zoro #
- G924792378
- UPC #
- 044861082928
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material Grade
- 316
- Collar Construction
- One-Piece Clamp
- Screw Material
- Stainless Steel
- Screw Material Grade
- 316
- Collar Material
- Stainless Steel
- Collar Material Finish
- Plain
Dimensions
- Collar Width
- 7/8 in
- Bore Diameter
- 2-1/2 in
- Collar Outside Diameter
- 3-3/4 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.