Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CR2C-181-S
- Zoro # G924787749
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Clamp-On
Thread Direction
No Thread
Collar Construction
2-Piece
Collar Outside Diameter
2.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR2C-181-S
- Zoro #
- G924787749
- UPC #
- 044861999998
- Country of Origin
- United States
- Item
- Shaft Collars
- System of Measurement
- Inch
- Shaft Locking Type
- Clamp-On
- Thread Direction
- No Thread
- Collar Construction
- 2-Piece
- Bore Type
- Round
- Bore Tolerance
- +0.003/-0.000 in
- Collar Material
- 316 Stainless Steel
Dimensions
- Collar Outside Diameter
- 2.875 in
- For Shaft Diameter
- 1 13/16 in
- Collar Width
- 0.6875 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.