Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CR2C-187-S
- Zoro # G724791397
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Screw Length
1 in
Collar Outside Diameter
2 7/8 in
Collar Width
11/16 in
Collar Material
Stainless Steel
Screw Size
5/16"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR2C-187-S
- Zoro #
- G724791397
- UPC #
- 044861060834
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material
- Stainless Steel
- Collar Material Finish
- Plain
- Collar Construction
- 2-Piece
- Screw Material Grade
- 316
- Screw Material
- Stainless Steel
- Collar Material Grade
- 316
- Shaft Locking Type
- Clamp-On
- System of Measurement
- Inch
- Bore Type
- Round
- Thread Direction
- No Thread
- Bore Tolerance
- +0.003/-0.000 in
Dimensions
- Screw Length
- 1 in
- Collar Outside Diameter
- 2 7/8 in
- Collar Width
- 11/16 in
- Screw Size
- 5/16"-24
- Bore Diameter
- 1-7/8 in
- For Shaft Diameter
- 1 7/8 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.