Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CR2C-237-S
- Zoro # G224793907
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Collar Construction
Two-Piece Clamp
Collar Material Grade
316
Collar Width
3/4 in
Collar Material
Stainless Steel
Bore Diameter
2-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR2C-237-S
- Zoro #
- G224793907
- UPC #
- 044861080849
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Construction
- Two-Piece Clamp
- Collar Material Grade
- 316
- Collar Material
- Stainless Steel
- Screw Material Grade
- 316
- Screw Material
- Stainless Steel
- Collar Material Finish
- Plain
Dimensions
- Collar Width
- 3/4 in
- Bore Diameter
- 2-3/8 in
- Collar Outside Diameter
- 3-1/2 in
- Screw Size
- 5/16"-24
- Screw Length
- 1 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.