Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CR2C-256-S
- Zoro # G224792887
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Screw Length
1 in
Screw Size
3/8"-24
Collar Material Finish
Plain
Bore Diameter
2-9/16 in
Collar Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR2C-256-S
- Zoro #
- G224792887
- UPC #
- 044861066928
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material Finish
- Plain
- Collar Material Grade
- 316
- Screw Material Grade
- 316
- Collar Construction
- 2-Piece
- Screw Material
- Stainless Steel
- Collar Material
- Stainless Steel
- Bore Tolerance
- +0.003/-0.000 in
- Thread Direction
- No Thread
- Bore Type
- Round
Dimensions
- Screw Length
- 1 in
- Screw Size
- 3/8"-24
- Bore Diameter
- 2-9/16 in
- Collar Width
- 7/8 in
- Collar Outside Diameter
- 3 7/8 in
- For Shaft Diameter
- 2 9/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.