Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CR2C-281-S
- Zoro # G824792089
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Collar Construction
2-Piece
Screw Material
Stainless Steel
Screw Material Grade
316
Screw Length
1 in
Collar Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR2C-281-S
- Zoro #
- G824792089
- UPC #
- 044861066935
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Construction
- 2-Piece
- Screw Material
- Stainless Steel
- Screw Material Grade
- 316
- Collar Material
- Stainless Steel
- Collar Material Grade
- 316
- Collar Material Finish
- Plain
- Shaft Locking Type
- Clamp-On
- Bore Tolerance
- +0.003/-0.000 in
- Bore Type
- Round
- Thread Direction
- No Thread
- System of Measurement
- Inch
Dimensions
- Screw Length
- 1 in
- Collar Width
- 7/8 in
- Screw Size
- 3/8"-24
- Collar Outside Diameter
- 4-1/4 in
- Bore Diameter
- 2-13/16 in
- For Shaft Diameter
- 2 13/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.