Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CRC-009
- Zoro # G424789786
product price:Â
$
3.15
/ea
Sold in multiples of 4 for
$12.60
Key Features
Screw Material
Steel
Screw Size
6-32
Screw Length
1/8 in
Bore Diameter
3/32 in
Collar Construction
1-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRC-009
- Zoro #
- G424789786
- UPC #
- 044861993392
- Country of Origin
- United States
- Item
- Shaft Collars
- Screw Material
- Steel
- Collar Construction
- 1-Piece
- Collar Material Finish
- Yellow Zinc
- Collar Material
- Steel
- Shaft Locking Type
- Set Screw Locking
- System of Measurement
- Inch
- Bore Tolerance
- +0.0005/+0.0025 in
- Thread Direction
- No Thread
Dimensions
- Screw Size
- 6-32
- Screw Length
- 1/8 in
- Bore Diameter
- 3/32 in
- Collar Outside Diameter
- 3/8 in
- Collar Width
- 3/16 in
- For Shaft Diameter
- 3/32 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.