Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CRC-075
- Zoro # G424791772
product price:Â
$
5.15
/ea
Sold in multiples of 3 for
$15.45
Key Features
Screw Material
Steel
Collar Construction
Set Screw
Bore Diameter
3/4 in
Collar Outside Diameter
1 1/4 in
Collar Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRC-075
- Zoro #
- G424791772
- UPC #
- 044861420249
- Country of Origin
- United States
- Item
- Shaft Collars
- Screw Material
- Steel
- Collar Construction
- Set Screw
- Collar Material Finish
- Yellow Zinc
- Collar Material
- Steel
- Thread Direction
- No Thread
- Shaft Locking Type
- Set Screw Locking
- Bore Tolerance
- +0.0005/+0.0030 in
- System of Measurement
- Inch
- Bore Type
- Round
Dimensions
- Bore Diameter
- 3/4 in
- Collar Outside Diameter
- 1 1/4 in
- Collar Width
- 9/16 in
- Screw Length
- 1/4 in
- Screw Size
- 5/16"-18
- For Shaft Diameter
- 3/4 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.