Shaft Collars
- Mfr # CRC-143-S
- Zoro # G724795159
product price:Â
$
62.25
/ea
Key Features
Collar Material Grade
316
Collar Width
3/4 in
Screw Material
Stainless Steel
Collar Outside Diameter
2-1/4 in
Screw Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRC-143-S
- Zoro #
- G724795159
- UPC #
- 044861420607
- Country of Origin
- United States
Dimensions
- Collar Width
- 3/4 in
- Collar Outside Diameter
- 2-1/4 in
- Screw Size
- 3/8"-16
- Bore Diameter
- 1-7/16 in
- Screw Length
- 3/8 in
Details
- Item
- Shaft Collars
- Collar Material Grade
- 316
- Screw Material
- Stainless Steel
- Screw Material Grade
- 316
- Collar Material
- Stainless Steel
- Collar Construction
- Set Screw
- Collar Material Finish
- Plain
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.