Shaft Collars
- Mfr # CRC-175-S
- Zoro # G124792802
product price:Â
$
73.19
/ea
Key Features
Bore Diameter
1-3/4 in
Collar Material
Stainless Steel
Collar Outside Diameter
2-5/8 in
Screw Material Grade
316
Collar Construction
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRC-175-S
- Zoro #
- G124792802
- UPC #
- 044861420683
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1-3/4 in
- Collar Outside Diameter
- 2-5/8 in
- Collar Width
- 7/8 in
- Screw Size
- 1/2"-13
- Screw Length
- 1/2 in
Details
- Item
- Shaft Collars
- Collar Material
- Stainless Steel
- Screw Material Grade
- 316
- Collar Construction
- Set Screw
- Collar Material Finish
- Plain
- Screw Material
- Stainless Steel
- Collar Material Grade
- 316
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.