Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CRC-281-S
- Zoro # G024794685
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
For Shaft Diameter
2 13/16 in
Shaft Locking Type
Set Screw Locking
Bore Tolerance
+0.001/+0.004 in
Collar Construction
1-Piece
Collar Outside Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRC-281-S
- Zoro #
- G024794685
- UPC #
- 044861080320
- Country of Origin
- United States
- Item
- Shaft Collars
- Shaft Locking Type
- Set Screw Locking
- Bore Tolerance
- +0.001/+0.004 in
- Collar Construction
- 1-Piece
- Bore Type
- Round
- Thread Direction
- No Thread
- Collar Material
- 316 Stainless Steel
- System of Measurement
- Inch
Dimensions
- For Shaft Diameter
- 2 13/16 in
- Collar Outside Diameter
- 4 in
- Collar Width
- 1.125 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.