Shaft Collars
- Mfr # D2C-031-S
- Zoro # G724793902
product price:Â
$
48.65
/ea
Key Features
Collar Construction
Two-Piece Clamp
Screw Material
Stainless Steel
Screw Size
4-40
Collar Material Finish
Plain
Bore Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2C-031-S
- Zoro #
- G724793902
- UPC #
- 044861005767
- Country of Origin
- United States
Dimensions
- Screw Size
- 4-40
- Bore Diameter
- 5/16 in
- Collar Outside Diameter
- 11/16 in
- Screw Length
- 3/8 in
- Collar Width
- 5/8 in
Details
- Item
- Shaft Collars
- Collar Construction
- Two-Piece Clamp
- Screw Material
- Stainless Steel
- Collar Material Finish
- Plain
- Collar Material
- Stainless Steel
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.