Shaft Collars
- Mfr # D2C-031
- Zoro # G224792757
product price:Â
$
29.79
/ea
Key Features
Bore Diameter
5/16 in
Collar Material Finish
Black Oxide
Collar Outside Diameter
11/16 in
Screw Size
4-40
Screw Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2C-031
- Zoro #
- G224792757
- UPC #
- 044861005743
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material Finish
- Black Oxide
- Screw Material
- Steel
- Collar Construction
- Two-Piece Clamp
- Collar Material
- Steel
Dimensions
- Bore Diameter
- 5/16 in
- Collar Outside Diameter
- 11/16 in
- Screw Size
- 4-40
- Collar Width
- 5/8 in
- Screw Length
- 3/8 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.