Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # FM1C-025-S
- Zoro # G924788050
product price:Â
$
19.95
/ea
Key Features
For Shaft Diameter
1/4 in
Bore Tolerance
+0.003/-0.000 in
Thread Direction
No Thread
Shaft Locking Type
Clamp-On
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FM1C-025-S
- Zoro #
- G924788050
- UPC #
- 044861105443
- Country of Origin
- United States
- Item
- Shaft Collars
- Bore Tolerance
- +0.003/-0.000 in
- Thread Direction
- No Thread
- Shaft Locking Type
- Clamp-On
- System of Measurement
- Inch
- Collar Material
- Stainless Steel
- Bore Type
- Round
- Collar Construction
- 1-Piece
Dimensions
- For Shaft Diameter
- 1/4 in
- Collar Width
- 5/16 in
- Collar Outside Diameter
- 11/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.