Shaft Collars
- Mfr # H1C-125-A
- Zoro # G024793312
product price:Â
$
15.55
/ea
Key Features
Collar Width
1/2 in
Collar Construction
1-Piece
Collar Material
Aluminum
Collar Material Finish
Plain
Screw Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1C-125-A
- Zoro #
- G024793312
- UPC #
- 044861182154
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Construction
- 1-Piece
- Collar Material
- Aluminum
- Collar Material Finish
- Plain
- Screw Material
- Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Clamp-On
- Bore Tolerance
- +0.003/-0.000 in
- Bore Type
- Round
- Thread Direction
- No Thread
Dimensions
- Collar Width
- 1/2 in
- Screw Length
- 3/4 in
- Screw Size
- 1/4"-28
- Bore Diameter
- 1-1/4 in
- Collar Outside Diameter
- 2 1/4 in
- For Shaft Diameter
- 1 1/4 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.