Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # H1C-268-S
- Zoro # G024788790
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Clamp-On
Collar Outside Diameter
4 1/4 in
Collar Width
3/4 in
Bore Type
Round
Thread Direction
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1C-268-S
- Zoro #
- G024788790
- UPC #
- 044861064467
- Country of Origin
- United States
- Item
- Shaft Collars
- Shaft Locking Type
- Clamp-On
- Bore Type
- Round
- Thread Direction
- No Thread
- Collar Material
- Stainless Steel
- Bore Tolerance
- +0.003/-0.000 in
- Collar Construction
- 1-Piece
- System of Measurement
- Inch
Dimensions
- Collar Outside Diameter
- 4 1/4 in
- Collar Width
- 3/4 in
- For Shaft Diameter
- 2 11/16 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.