Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # LC-125
- Zoro # G124793083
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Collar Material Finish
Zinc Plated
Collar Material
Steel
Screw Size
5/16"-18
Screw Material
Steel
Collar Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC-125
- Zoro #
- G124793083
- UPC #
- 044861389652
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material Finish
- Zinc Plated
- Collar Material
- Steel
- Screw Material
- Steel
- Collar Construction
- 1-Piece
- System of Measurement
- Inch
- Bore Tolerance
- +0.0005/+0.0030 in
- Shaft Locking Type
- Set Screw Locking
- Thread Direction
- No Thread
- Bore Type
- Round
Dimensions
- Screw Size
- 5/16"-18
- Collar Width
- 1/2 in
- Bore Diameter
- 1-1/4 in
- Collar Outside Diameter
- 1 3/4 in
- Screw Length
- 1/4 in
- For Shaft Diameter
- 1 1/4 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.