Shaft Collars
- Mfr # M1C-13
- Zoro # G824788235
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Collar Material Finish
Black Oxide
Collar Construction
One-Piece Clamp
Screw Material
Steel
Bore Diameter
13 mm
Collar Width
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1C-13
- Zoro #
- G824788235
- UPC #
- 044861610138
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 13 mm
- Collar Width
- 11 mm
- Screw Size
- M4 x 12
- Collar Outside Diameter
- 1-1/4 in
Details
- Item
- Shaft Collars
- Collar Material Finish
- Black Oxide
- Collar Construction
- One-Piece Clamp
- Screw Material
- Steel
- Collar Material
- Steel
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.